Motion
CL8-12AL
CL8-12-1 - CLEVIS, 7075-T6 ALUM LH 1/2-3/4 1/4" SLOT
MI ITEM #12176794
MFR #CL8-12AL
List Price$34.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CL8-12-1 - CLEVIS, 7075-T6 ALUM LH 1/2-3/4 1/4" SLOT
MI ITEM #12176794
MFR #CL8-12AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.24/each for your price

Overview

Mfr description
CL8-12AL CLEVIS, 7075-T6 ALUM LH 1/2-3/4
  • QA1 aluminum clevises can be used to adjust a linkage mounting point when misalignment isn’t allowed. As a part of a fastener mechanism, a clevis provides a method of allowing rotation in some axes – while restricting rotation in others. Clevises are used in a wide range of OEM and aftermarket applications, including motorsports, agricultural and lawn and garden equipment and other industrial applications. Available with right- or left-hand threads
  • BODY: Aluminum

Specifications

  • Material
    Carbon Steel
  • Weight
    0.10 lbs
  • UPC_NO
    806990010223
  • Overall Width
    0.5000 in
  • Overall Length
    3.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought