Motion
CR4-5
CL8-12AL - CLEVIS, CARBON STEEL RH 1/4-5/16 3/16 SLOT
MI ITEM #12176907
MFR #CR4-5
List Price$15.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CL8-12AL - CLEVIS, CARBON STEEL RH 1/4-5/16 3/16 SLOT
MI ITEM #12176907
MFR #CR4-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.27/each for your price

Overview

Mfr description
CR4-5 CLEVIS, CARBON STEEL RH 1/4-5/16 3
  • QA1 carbon steel clevises are used to adjust a linkage mounting point when misalignment isn’t allowed. As a part of a fastener mechanism, a clevis provides a method of allowing rotation in some axes – while restricting rotation in others. Clevises are used in a wide range of OEM and aftermarket applications, including motorsports, agricultural and lawn and garden equipment and other industrial applications. Available with right- or left-hand threads.
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • UPC_NO
    806990010247
  • Material
    Carbon Steel
  • Overall Width
    0.8750 in
  • Weight
    0.11 lbs
  • Overall Length
    2.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text