Motion
CR6-8
CR6-10CP - CLEVIS, CARBON STEEL RH 3/8-1/2 1/4 SLOT
Mi Item #12176911
MFR #CR6-8
Price$11.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR6-10CP - CLEVIS, CARBON STEEL RH 3/8-1/2 1/4 SLOT
Mi Item #12176911
MFR #CR6-8

Mfr description
CR6-8 CLEVIS, CARBON STEEL RH 3/8-1/2 1/
  • QA1 carbon steel clevises are used to adjust a linkage mounting point when misalignment isn’t allowed. As a part of a fastener mechanism, a clevis provides a method of allowing rotation in some axes – while restricting rotation in others. Clevises are used in a wide range of OEM and aftermarket applications, including motorsports, agricultural and lawn and garden equipment and other industrial applications. Available with right- or left-hand threads.
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.33/each

Specifications

Dimensions

  • Overall Width
    1.0000 in
  • Thread Size
    3/8-24
  • Weight
    0.18 lbs

Details

  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • UPC_NO
    806990010278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)