Motion
CR7-10
CR6-8-2CP - CLEVIS, CARBON STEEL RH 7/16-5/8 3/8 SLOT
MI ITEM #12176914
MFR #CR7-10
List Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR6-8-2CP - CLEVIS, CARBON STEEL RH 7/16-5/8 3/8 SLOT
MI ITEM #12176914
MFR #CR7-10

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$20.00/each for your price

Overview

Mfr description
CR7-10 CLEVIS, CARBON STEEL RH 7/16-5/8
  • QA1 carbon steel clevises are used to adjust a linkage mounting point when misalignment isn’t allowed. As a part of a fastener mechanism, a clevis provides a method of allowing rotation in some axes – while restricting rotation in others. Clevises are used in a wide range of OEM and aftermarket applications, including motorsports, agricultural and lawn and garden equipment and other industrial applications. Available with right- or left-hand threads.
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • Material
    Carbon Steel
  • Weight
    0.25 lbs
  • UPC_NO
    806990010322
  • Overall Width
    1.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought