1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
QA1 PRECISION PRODUCTS
CR8-10
CR7-8 - CLEVIS, CARBON STEEL RH 1/2-5/8 3/8 SLOT
MI ITEM #
12176916
MFR #
CR8-10
Price
$20.00
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Repair Parts and Kits
QA1 PRECISION PRODUCTS CR8-10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QA1 PRECISION PRODUCTS
CR8-10
CR7-8 - CLEVIS, CARBON STEEL RH 1/2-5/8 3/8 SLOT
MI ITEM #
12176916
MFR #
CR8-10
Mfr description
CR8-10 CLEVIS, CARBON STEEL RH 1/2-5/8 3
QA1 carbon steel clevises are used to adjust a linkage mounting point when misalignment isn’t allowed. As a part of a fastener mechanism, a clevis provides a method of allowing rotation in some axes – while restricting rotation in others. Clevises are used in a wide range of OEM and aftermarket applications, including motorsports, agricultural and lawn and garden equipment and other industrial applications. Available with right- or left-hand threads.
BODY: Carbon Steel, Protective Coated for Corrosion Resistance
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$20
.00
/each
Add to Cart
Specifications
Dimensions
Overall Width
1.1250 in
Thread Size
1/2-20
Weight
0.41 lbs
Details
Material
Carbon Steel
Thread Direction
Right Hand
UPC_NO
806990010377
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items