Motion
JNL16S-2
JNL16S-2 - JAM NUT, STEEL, 1-12 LH1-1/2" HEX, 9/16" WIDE
MI ITEM #12177225
MFR #JNL16S-2
List Price$17.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JNL16S-2 - JAM NUT, STEEL, 1-12 LH1-1/2" HEX, 9/16" WIDE
MI ITEM #12177225
MFR #JNL16S-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.36/each for your price

Overview

Mfr description
JNL16S-2 JAM NUT, STEEL, 1-12 LH 1-1/2"
  • BODY: High Carbon Steel, Zinc Plated

Specifications

  • Thread Size
    1-12
  • Material
    High Carbon Steel
  • Finish Coating
    Chrome Plated
  • System of Measurement
    Imperial
  • Thread Direction
    Left Hand
  • Hex Size
    9/16 in
  • Manufacturer Catalog
  • UPC_NO
    806990028860
  • Weight
    0.16 lbs
  • Thread Standard
    UNF-2B
  • Width Across Flats
    0.5750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought