Motion
JNL4A-6PK
JNL4A-6PK - JAM NUT, ALUMINUM 6-PKLH 1/4-28 UNF 7/16 HEX
MI ITEM #12177229
MFR #JNL4A-6PK
List Price$8.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JNL4A-6PK - JAM NUT, ALUMINUM 6-PKLH 1/4-28 UNF 7/16 HEX
MI ITEM #12177229
MFR #JNL4A-6PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.39/each for your price

Overview

Mfr description
JNL4A-6PK NUT, JAM, ALUMINUM 6-PK LH 1/4
  • BODY: 7075 Aluminum, Clear Anodized

Specifications

  • Thread Size
    1/4-28
  • Material
    Aluminum
  • Finish Coating
    Clear Anodized
  • System of Measurement
    Imperial
  • Thread Direction
    Left Hand
  • Hex Size
    7/16 in
  • Package Quantity
    6 Per Pack
  • Manufacturer Catalog
  • UPC_NO
    806990032065
  • Weight
    0.01 lbs
  • Thread Standard
    UNF-2B
  • Width Across Flats
    0.1630 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text