Motion
JNL7A
JNL7A - JAM NUT, ALUMINUM 7/16-20 LH11/16" HEX, 1/4" WIDE
MI ITEM #12177242
MFR #JNL7A
List Price$1.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JNL7A - JAM NUT, ALUMINUM 7/16-20 LH11/16" HEX, 1/4" WIDE
MI ITEM #12177242
MFR #JNL7A

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$1.94/each for your price

Overview

Mfr description
JNL7A JAM NUT, ALUMINUM 7/16-20 LH 11/16
  • BODY: 7075 Aluminum, Clear Anodized

Specifications

  • Thread Size
    7/16-20
  • Material
    Aluminum
  • Finish Coating
    Clear Anodized
  • System of Measurement
    Imperial
  • Thread Direction
    Left Hand
  • Hex Size
    1/4 in
  • Manufacturer Catalog
  • UPC_NO
    806990010889
  • Weight
    0.01 lbs
  • Thread Standard
    UNF-2B
  • Width Across Flats
    0.2600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought