Motion
JNL7S-5PK
JNL7S-5PK - JAM NUT, STEEL, 5-PKLH 7/16-20 UNF 11/16 HEX
MI ITEM #12177245
MFR #JNL7S-5PK
List Price$9.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JNL7S-5PK - JAM NUT, STEEL, 5-PKLH 7/16-20 UNF 11/16 HEX
MI ITEM #12177245
MFR #JNL7S-5PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.33/each for your price

Overview

Mfr description
JNL7S-5PK JAM NUT, STEEL, 5-PK LH 7/16-2
  • BODY: High Carbon Steel, Zinc Plated

Specifications

  • Thread Size
    7/16-20
  • Material
    High Carbon Steel
  • Finish Coating
    Chrome Plated
  • System of Measurement
    Imperial
  • Thread Direction
    Left Hand
  • Hex Size
    11/16 in
  • Package Quantity
    5 Per Pack
  • Manufacturer Catalog
  • UPC_NO
    806990013712
  • Weight
    0.09 lbs
  • Thread Standard
    UNF-2B
  • Width Across Flats
    0.2600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought