Motion
JNL8A
Jam Nut - 1/2-20 Thread Size, Aluminum Material, Clear Anodized Finish
Mi Item #12177247
MFR #JNL8A
Price$2.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jam Nut - 1/2-20 Thread Size, Aluminum Material, Clear Anodized Finish
Mi Item #12177247
MFR #JNL8A

Mfr description
JNL8A JAM NUT, ALUMINUM 1/2-20 LH 3/4" H
  • BODY: 7075 Aluminum, Clear Anodized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.36/each

Specifications

Dimensions

  • Hex Size
    5/16 in
  • Thread Size
    1/2-20
  • Weight
    0.01 lbs
  • Width Across Flats
    0.3230 in

Details

  • Finish Coating
    Clear Anodized
  • Manufacturer Catalog
  • Material
    Aluminum
  • System of Measurement
    Imperial
  • Thread Direction
    Left Hand
  • Thread Standard
    UNF-2B
  • Type
    Aluminum Jam Nut
  • UPC_NO
    806990010896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)