Motion
JNL8A-5PK
JNL8A-5PK - JAM NUT, ALUMINUM 5-PKLH 1/2-20 UNF 3/4 HEX
MI ITEM #12177248
MFR #JNL8A-5PK
List Price$11.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JNL8A-5PK - JAM NUT, ALUMINUM 5-PKLH 1/2-20 UNF 3/4 HEX
MI ITEM #12177248
MFR #JNL8A-5PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.67/each for your price

Overview

Mfr description
JNL8A-5PK NUT, JAM, ALUMINUM 5-PK LH 1/2
  • BODY: 7075 Aluminum, Clear Anodized

Specifications

  • Thread Size
    1/2-20
  • Material
    Aluminum
  • Finish Coating
    Clear Anodized
  • System of Measurement
    Imperial
  • Thread Direction
    Left Hand
  • Hex Size
    3/4 in
  • Package Quantity
    5 Per Pack
  • Manufacturer Catalog
  • UPC_NO
    806990013576
  • Weight
    0.05 lbs
  • Thread Standard
    UNF-2B
  • Width Across Flats
    0.3230 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought