Motion
JNL8A-6PK
Jam Nut - 1/2-20 Thread Size, Aluminum Material, Clear Anodized Finish
MI ITEM #12177249
MFR #JNL8A-6PK
Price$14.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jam Nut - 1/2-20 Thread Size, Aluminum Material, Clear Anodized Finish
MI ITEM #12177249
MFR #JNL8A-6PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.03/each

Specifications

Dimensions

  • Hex Size
    3/4 in
  • Thread Size
    1/2-20
  • Weight
    0.05 lbs
  • Width Across Flats
    0.3230 in

Details

  • Finish Coating
    Clear Anodized
  • Manufacturer Catalog
  • Material
    Aluminum
  • Package Quantity
    6 Per Pack
  • System of Measurement
    Imperial
  • Thread Direction
    Left Hand
  • Thread Standard
    UNF-2B
  • Type
    Aluminum Jam Nut
  • UPC_NO
    806990032140

Overview

Mfr description
JNL8A-6PK NUT, JAM, ALUMINUM 6-PK LH 1/2
  • BODY: 7075 Aluminum, Clear Anodized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought