Motion
JNR12S-5PK
Jam Nut - 3/4-16 Thread Size, High Carbon Steel Material, Chrome Plated Finish
Mi Item #12177262
MFR #JNR12S-5PK
Price$15.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jam Nut - 3/4-16 Thread Size, High Carbon Steel Material, Chrome Plated Finish
Mi Item #12177262
MFR #JNR12S-5PK

Mfr description
JNR12S-5PK JAM NUT, STEEL, 5-PK RH 3/4-1
  • BODY: High Carbon Steel, Zinc Plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.79/each

Specifications

Dimensions

  • Hex Size
    1-1/8 in
  • Thread Size
    3/4-16
  • Weight
    0.38 lbs
  • Width Across Flats
    0.4250 in

Details

  • Finish Coating
    Chrome Plated
  • Manufacturer Catalog
  • Material
    High Carbon Steel
  • Package Quantity
    5 Per Pack
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF-2B
  • Type
    Steel Jam Nut
  • UPC_NO
    806990013804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)