Motion
JNR16S-2
Jam Nut - 1-12 Thread Size, High Carbon Steel Material, Chrome Plated Finish
MI ITEM #12177265
MFR #JNR16S-2
Price$17.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jam Nut - 1-12 Thread Size, High Carbon Steel Material, Chrome Plated Finish
MI ITEM #12177265
MFR #JNR16S-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.36/each

Specifications

Dimensions

  • Hex Size
    9/16 in
  • Thread Size
    1-12
  • Weight
    0.16 lbs
  • Width Across Flats
    0.5750 in

Details

  • Finish Coating
    Chrome Plated
  • Manufacturer Catalog
  • Material
    High Carbon Steel
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF-2B
  • Type
    Steel Jam Nut
  • UPC_NO
    806990028884

Overview

Mfr description
JNR16S-2 JAM NUT, STEEL, 1-12 RH 1-1/2"
  • BODY: High Carbon Steel, Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought