Motion
JNR3S-6PK
JNR3S-6PK - JAM NUT, STEEL, 6-PKRH 10-32 UNF
MI ITEM #12177267
MFR #JNR3S-6PK
List Price$5.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JNR3S-6PK - JAM NUT, STEEL, 6-PKRH 10-32 UNF
MI ITEM #12177267
MFR #JNR3S-6PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.91/each for your price

Overview

Mfr description
JNR3S-6PK JAM NUT, STEEL, 6-PK RH 10-32
  • BODY: High Carbon Steel, Zinc Plated

Specifications

  • Thread Size
    10-32
  • Material
    High Carbon Steel
  • Finish Coating
    Chrome Plated
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Hex Size
    1/8 in
  • Package Quantity
    6 Per Pack
  • Manufacturer Catalog
  • UPC_NO
    806990028228
  • Weight
    0.01 lbs
  • Thread Standard
    UNF-2B
  • Width Across Flats
    0.1390 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought