Motion
JNR4A
Jam Nut - 1/4-28 Thread Size, Aluminum Material, Clear Anodized Finish
MI ITEM #12177268
MFR #JNR4A
Price$1.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jam Nut - 1/4-28 Thread Size, Aluminum Material, Clear Anodized Finish
MI ITEM #12177268
MFR #JNR4A

Mfr description
JNR4A JAM NUT, ALUMINUM 1/4-28 RH 7/16"
  • BODY: 7075 Aluminum, Clear Anodized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.27/each

Specifications

Dimensions

  • Hex Size
    7/16 in
  • Thread Size
    1/4-28
  • Weight
    0.00 lbs
  • Width Across Flats
    0.1630 in

Details

  • Finish Coating
    Clear Anodized
  • Manufacturer Catalog
  • Material
    Aluminum
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF-2B
  • Type
    Aluminum Jam Nut
  • UPC_NO
    806990010773

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)