Motion
JNR5S-5PK
JNR5S-5PK - JAM NUT, STEEL, 5-PKRH 5/16-24 UNF 1/2 HEX
MI ITEM #12177276
MFR #JNR5S-5PK
List Price$5.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JNR5S-5PK - JAM NUT, STEEL, 5-PKRH 5/16-24 UNF 1/2 HEX
MI ITEM #12177276
MFR #JNR5S-5PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.64/each for your price

Overview

Mfr description
JNR5S-5PK JAM NUT, STEEL, 5-PK RH 5/16-2
  • BODY: High Carbon Steel, Zinc Plated

Specifications

  • Thread Size
    5/16-24
  • Material
    High Carbon Steel
  • Finish Coating
    Chrome Plated
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Hex Size
    1/2 in
  • Package Quantity
    5 Per Pack
  • Manufacturer Catalog
  • UPC_NO
    806990013682
  • Weight
    0.04 lbs
  • Thread Standard
    UNF-2B
  • Width Across Flats
    0.1950 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought