Motion
JNR6A-5PK
Jam Nut - 3/8-24 Thread Size, Aluminum Material, Clear Anodized Finish
Mi Item #12177279
MFR #JNR6A-5PK
Price$8.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jam Nut - 3/8-24 Thread Size, Aluminum Material, Clear Anodized Finish
Mi Item #12177279
MFR #JNR6A-5PK

Mfr description
JNR6A-5PK NUT, JAM, ALUMINUM 5-PK RH 3/8
  • BODY: 7075 Aluminum, Clear Anodized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.39/each

Specifications

Dimensions

  • Hex Size
    9/16 in
  • Thread Size
    3/8-24
  • Weight
    0.02 lbs
  • Width Across Flats
    0.2270 in

Details

  • Finish Coating
    Clear Anodized
  • Manufacturer Catalog
  • Material
    Aluminum
  • Package Quantity
    5 Per Pack
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF-2B
  • Type
    Aluminum Jam Nut
  • UPC_NO
    806990013545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)