Motion
MJNL10S
MJNL10S - JAM NUT, STEEL M10-1.5 LH17mm HEX, 5mm WIDE
MI ITEM #12177475
MFR #MJNL10S
Your Price$2.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MJNL10S - JAM NUT, STEEL M10-1.5 LH17mm HEX, 5mm WIDE
MI ITEM #12177475
MFR #MJNL10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.02/each(List $2.79)

Overview

Mfr description
MJNL10S JAM NUT, STEEL M10-1.5 LH 17MM H
  • BODY: High Carbon Steel, Zinc Plated

Specifications

  • Thread Size
    M10-1.5
  • Material
    High Carbon Steel
  • Finish Coating
    Chrome Plated
  • System of Measurement
    Metric
  • Thread Direction
    Left Hand
  • Hex Size
    17 mm
  • Manufacturer Catalog
  • UPC_NO
    806990139573
  • Weight
    0.02 lbs
  • Thread Standard
    6H
  • Width Across Flats
    5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought