Motion
MJNL12S
Jam Nut - M12-1.75 Thread Size, High Carbon Steel Material, Chrome Plated Finish
MI ITEM #12177477
MFR #MJNL12S
Price$3.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jam Nut - M12-1.75 Thread Size, High Carbon Steel Material, Chrome Plated Finish
MI ITEM #12177477
MFR #MJNL12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.36/each

Specifications

Dimensions

  • Hex Size
    19 mm
  • Thread Size
    M12-1.75
  • Weight
    0.02 lbs
  • Width Across Flats
    6 mm

Details

  • Finish Coating
    Chrome Plated
  • Manufacturer Catalog
  • Material
    High Carbon Steel
  • System of Measurement
    Metric
  • Thread Direction
    Left Hand
  • Thread Standard
    6H
  • Type
    Steel Jam Nut
  • UPC_NO
    806990139597

Overview

Mfr description
MJNL12S JAM NUT, STEEL M12-1.75 LH 19MM
  • BODY: High Carbon Steel, Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought