Motion
MJNL14S-1
MJNL14S-1 - JAM NUT, STEEL M14-1.5 LH22mm HEX, 7mm WIDE
MI ITEM #12177480
MFR #MJNL14S-1
List Price$3.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MJNL14S-1 - JAM NUT, STEEL M14-1.5 LH22mm HEX, 7mm WIDE
MI ITEM #12177480
MFR #MJNL14S-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.85/each for your price

Overview

Mfr description
MJNL14S-1 JAM NUT, STEEL M14-1.5 LH 22MM
  • BODY: High Carbon Steel, Zinc Plated

Specifications

  • Thread Size
    M14-1.5
  • Material
    High Carbon Steel
  • Finish Coating
    Chrome Plated
  • System of Measurement
    Metric
  • Thread Direction
    Left Hand
  • Hex Size
    22 mm
  • Manufacturer Catalog
  • UPC_NO
    806990139627
  • Weight
    0.03 lbs
  • Thread Standard
    6H
  • Width Across Flats
    7 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought