Motion
MJNR20S
MJNR20S - JAM NUT, STEEL M20-1.5 RH30mm HEX, 10mm WIDE
MI ITEM #12177495
MFR #MJNR20S
Your Price$4.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MJNR20S - JAM NUT, STEEL M20-1.5 RH30mm HEX, 10mm WIDE
MI ITEM #12177495
MFR #MJNR20S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.99/each(List $6.88)

Overview

Mfr description
MJNR20S JAM NUT, STEEL M20-1.5 RH 30MM H
  • BODY: High Carbon Steel, Zinc Plated

Specifications

  • Thread Size
    M20-1.5
  • Material
    High Carbon Steel
  • Finish Coating
    Chrome Plated
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Hex Size
    30 mm
  • Manufacturer Catalog
  • UPC_NO
    806990139795
  • Weight
    0.08 lbs
  • Thread Standard
    6H
  • Width Across Flats
    10 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought