Motion
MJNR8S-1
Jam Nut - M8-1.0 Thread Size, High Carbon Steel Material, Chrome Plated Finish
Mi Item #12177500
MFR #MJNR8S-1
Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jam Nut - M8-1.0 Thread Size, High Carbon Steel Material, Chrome Plated Finish
Mi Item #12177500
MFR #MJNR8S-1

Mfr description
MJNR8S-1 JAM NUT, STEEL M8-1.0 RH 13MM H
  • BODY: High Carbon Steel, Zinc Plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.30/each

Specifications

Dimensions

  • Hex Size
    13 mm
  • Thread Size
    M8-1.0
  • Weight
    0.01 lbs
  • Width Across Flats
    4 mm

Details

  • Finish Coating
    Chrome Plated
  • Manufacturer Catalog
  • Material
    High Carbon Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    6H
  • Type
    Steel Jam Nut
  • UPC_NO
    806990139849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)