Overview
Mfr description
RER10-12 ROD EYE, CARBON STEEL RH 5/8"-3
- QA1's carbon steel rod eyes, also known as solid rod ends, are used as connectors when misalignment is not required.
- BODY: Carbon Steel, Protective Coated for Corrosion Resistance
Specifications
- Thread Size3/4-16
- MaterialCarbon Steel
- Thread TypeUNF-2A
- UPC_NO806990010575
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data