Overview
Mfr description
SG10-84 HIGH MISALIGNMENT SPACER, .625"
- QA1 high misalignment spacers are made from high quality stainless steel in a variety of sizes. Spacers are used in applications when mounting brackets are wider than the rod end ball width. High misalignment spacers, which reduce the rod end bore size so that an increased angle or higher misalignment is achieved, are typically used when more articulation is needed. High Misalignment Standard Ball Width SG Series spacers will fit WPB-T (size 14 & 16 only), AIB, SIB and MIB spherical bearings and all inch rod ends.
- BODY: Stainless Steel
Specifications
- MaterialStainless Steel
- Weight0.05 lbs
- UPC_NO806990155986
- Overall Width1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data