1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
QA1 PRECISION PRODUCTS
SG12-84
SG12-108 - HIGH MISALIGNMENT SPACER, .75" OD SS, .5" ID X 1.375 TOTAL WIDTH
MI ITEM #
12177631
MFR #
SG12-84
Price
$26.12
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Repair Parts and Kits
QA1 PRECISION PRODUCTS SG12-84
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QA1 PRECISION PRODUCTS
SG12-84
SG12-108 - HIGH MISALIGNMENT SPACER, .75" OD SS, .5" ID X 1.375 TOTAL WIDTH
MI ITEM #
12177631
MFR #
SG12-84
Mfr description
SG12-84 HIGH MISALIGNMENT SPACER, .75" O
QA1 high misalignment spacers are made from high quality stainless steel in a variety of sizes. Spacers are used in applications when mounting brackets are wider than the rod end ball width. High misalignment spacers, which reduce the rod end bore size so that an increased angle or higher misalignment is achieved, are typically used when more articulation is needed. High Misalignment Standard Ball Width SG Series spacers will fit WPB-T (size 14 & 16 only), AIB, SIB and MIB spherical bearings and all inch rod ends.
BODY: Stainless Steel
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$26
.12
/each
Add to Cart
Specifications
Dimensions
Overall Length
1.3750 in
Weight
0.11 lbs
Details
Material
Stainless Steel
UPC_NO
806990113900
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items