Motion
SG16-1210-W
SG16-1210 - HIGH MISALIGNMENT SPACER, 1" OD 1"OD C .75"ID X .660"
MI ITEM #12177636
MFR #SG16-1210-W
List Price$37.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SG16-1210 - HIGH MISALIGNMENT SPACER, 1" OD 1"OD C .75"ID X .660"
MI ITEM #12177636
MFR #SG16-1210-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.82/each for your price

Overview

Mfr description
SG16-1210-W HIGH MISALIGNMENT SPACER, 1"
  • QA1 high misalignment spacers are made from high quality stainless steel in a variety of sizes. Spacers are used in applications when mounting brackets are wider than the rod end ball width. High misalignment spacers, which reduce the rod end bore size so that an increased angle or higher misalignment is achieved, are typically used when more articulation is needed. High Misalignment Standard Ball Width SG Series spacers will fit WPB-T (size 14 & 16 only), AIB, SIB and MIB spherical bearings and all inch rod ends.
  • BODY: Stainless Steel

Specifications

  • Material
    Stainless Steel
  • Weight
    0.17 lbs
  • UPC_NO
    806990039231
  • Overall Width
    0.0660 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought