Motion
SN16-913
SN16-1218-H - HIGH MISALIGNMENT SPACER, 1" OD SS, .563" X 2.625" TOTAL WIDTH
MI ITEM #12177665
MFR #SN16-913
List Price$46.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SN16-1218-H - HIGH MISALIGNMENT SPACER, 1" OD SS, .563" X 2.625" TOTAL WIDTH
MI ITEM #12177665
MFR #SN16-913

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.12/each for your price

Overview

Mfr description
SN16-913 HIGH MISALIGNMENT SPACER, 1" OD
  • QA1 high misalignment spacers are made from high quality stainless steel in a variety of sizes. Spacers are used in applications when mounting brackets are wider than the rod end ball width. High misalignment spacers, which reduce the rod end bore size so that an increased angle or higher misalignment is achieved, are typically used when more articulation is needed. High Misalignment Narrow Ball Width SN Series spacers will fit COM, COM-SS and NPB spherical bearings. SN-H Series will fit H-COM spherical bearings only.
  • BODY: Stainless Steel

Specifications

  • Material
    Stainless Steel
  • Weight
    0.30 lbs
  • UPC_NO
    806990114167
  • Overall Width
    2.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought