Overview
Mfr description
SN24-1221-H HIGH MISALIGNMENT SPACER, 1.
- QA1 high misalignment spacers are made from high quality stainless steel in a variety of sizes. Spacers are used in applications when mounting brackets are wider than the rod end ball width. High misalignment spacers, which reduce the rod end bore size so that an increased angle or higher misalignment is achieved, are typically used when more articulation is needed. High Misalignment Narrow Ball Width SN Series spacers will fit COM, COM-SS and NPB spherical bearings. SN-H Series will fit H-COM spherical bearings only.
- BODY: Stainless Steel
Specifications
- MaterialStainless Steel
- Weight0.01 lbs
- UPC_NO806990114211
- Overall Width4.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data