1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
QA1 PRECISION PRODUCTS
SN6-45
SN24-1221-H - HIGH MISALIGNMENT SPACER, .375" OD SS, .25" X 1" TOTAL WIDTH
MI ITEM #
12177670
MFR #
SN6-45
Price
$24.94
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Repair Parts and Kits
QA1 PRECISION PRODUCTS SN6-45
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QA1 PRECISION PRODUCTS
SN6-45
SN24-1221-H - HIGH MISALIGNMENT SPACER, .375" OD SS, .25" X 1" TOTAL WIDTH
MI ITEM #
12177670
MFR #
SN6-45
Mfr description
SN6-45 HIGH MISALIGNMENT SPACER, .375" O
QA1 high misalignment spacers are made from high quality stainless steel in a variety of sizes. Spacers are used in applications when mounting brackets are wider than the rod end ball width. High misalignment spacers, which reduce the rod end bore size so that an increased angle or higher misalignment is achieved, are typically used when more articulation is needed. High Misalignment Narrow Ball Width SN Series spacers will fit COM, COM-SS and NPB spherical bearings. SN-H Series will fit H-COM spherical bearings only.
BODY: Stainless Steel
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$24
.94
/each
Add to Cart
Specifications
Dimensions
Overall Width
1.0000 in
Weight
0.01 lbs
Details
Material
Stainless Steel
UPC_NO
806990114228
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items