Motion
AMB2421H
Master Breeze Silver Wall Fan
Mi Item #12178428
MFR #AMB2421H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Breeze Silver Wall Fan
Mi Item #12178428
MFR #AMB2421H

Mfr description
AMB2421H 24" 2 SPD 1/4 HP 115V 1-PHASE O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    1/2 in.
  • Overall Depth
    16 in
  • Overall Height
    28 in.
  • Overall Width
    28 in.
  • Weight
    45 lbs

Details

  • Blade Material
    Aluminum
  • Guard Material
    steel
  • Horsepower
    1/4 hp
  • Housing Color
    Silver
  • Manufacturer Upc Number
    015449126846
  • Maximum Air Flow
    6100 cfm
  • Mount Type
    wall
  • Number Of Blades
    3
  • Number Of Speeds
    2
  • Oscillating
    Non-Oscillating
  • Phase
    1
  • Speed
    1075 rpm
  • UPC_NO
    015449126846
  • Voltage
    115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)