Specifications
Dimensions
- Blade Size42 in
- Cord Length10 ft.
- Diameter1/2 in.
- Overall Width28-1/2 in.
- Weight212 lbs
Details
- Amperage7.5 Amp
- Blade MaterialAluminum
- Guard MaterialSteel
- Harmonization Code841459.659
- Horsepower1/2 HP
- Housing ColorBronze
- Manufacturer Upc Number15449053692
- Maximum Air Flow14445 cfm
- Mount TypeCeiling
- Number Of Blades4
- Number Of Speeds1
- OscillatingNon-Oscillating
- Phase3
- SeriesCMB
- Speed500 rpm
- UPC_NO15449053692
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)