Motion
CMPC3613
Ceiling Mounted Fans
Mi Item #12178448
MFR #CMPC3613
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ceiling Mounted Fans
Mi Item #12178448
MFR #CMPC3613

Mfr description
CMPC3613 36" 1 SPD 1/2 HP 115V 1-PHASE O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Size
    36 in
  • Cord Length
    10 ft.
  • Diameter
    1/2 in.
  • Overall Width
    44 in.
  • Weight
    180 lbs

Details

  • Amperage
    6 Amp
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Harmonization Code
    841459.659
  • Horsepower
    1/2 HP
  • Housing Color
    Bronze
  • Manufacturer Upc Number
    15449036138
  • Maximum Air Flow
    10900 cfm
  • Mount Type
    Ceiling
  • Number Of Blades
    3
  • Number Of Speeds
    1
  • Oscillating
    Non-Oscillating
  • Phase
    1
  • Series
    CMPC
  • Speed
    825 rpm
  • Standards Met
    UL 507, CSA C22.2 No. 1
  • UPC_NO
    15449036138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)