Motion
CMPC4815
Ceiling Mounted Fans
MI ITEM #12178450
MFR #CMPC4815
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ceiling Mounted Fans
MI ITEM #12178450
MFR #CMPC4815

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMPC4815 48" 1 SPD 1 HP 115V 1-PHASE OPE

Specifications

  • Diameter
    1/2 in.
  • Number Of Blades
    3
  • Blade Size
    48 in
  • Guard Material
    Steel
  • Maximum Air Flow
    19100 cfm
  • Housing Color
    Bronze
  • Amperage
    9.1 Amp
  • Phase
    1
  • Horsepower
    1 HP
  • Speed
    850 rpm
  • Number Of Speeds
    1
  • Cord Length
    10 ft.
  • Mount Type
    Ceiling
  • Overall Width
    57 in.
  • Blade Material
    Aluminum
  • Oscillating
    Non-Oscillating
  • Standards Met
    UL 507, CSA C22.2 No. 1
  • Manufacturer Upc Number
    15449050066
  • UPC_NO
    15449050066
  • Harmonization Code
    841459.659
  • Weight
    235 lbs
  • Series
    CMPC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought