Motion
GB8415-Z
The Gentle Breeze Industrial Gray Fan
Mi Item #12178485
MFR #GB8415-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The Gentle Breeze Industrial Gray Fan
Mi Item #12178485
MFR #GB8415-Z

Mfr description
GB8415-Z 84" 1 SPD 1 HP 460V 3-PHASE OPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    1/2 in.
  • Overall Depth
    35 in.
  • Overall Height
    95 in.
  • Overall Width
    95 in.
  • Weight
    220 lbs

Details

  • Amperage
    2.8
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Horsepower
    1 HP
  • Housing Color
    Industrial Gray
  • Manufacturer Catalog Number
    GB8415-Z
  • Manufacturer Upc Number
    15449050141
  • Maximum Air Flow
    220 cfm
  • Mount Type
    Floor
  • Number Of Blades
    6
  • Number Of Speeds
    1
  • Phase
    3
  • Speed
    220 rpm
  • UPC_NO
    15449050141
  • Voltage
    460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)