Motion
HBD3615HL-U
The HBD Industrial Gray Fan
MI ITEM #12178503
MFR #HBD3615HL-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The HBD Industrial Gray Fan
MI ITEM #12178503
MFR #HBD3615HL-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    1/2 in.
  • Overall Depth
    27 in.
  • Overall Height
    50 in.
  • Overall Width
    50 in.
  • Weight
    205 lbs

Details

  • Amperage
    7.5
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Horsepower
    1 HP
  • Housing Color
    Industrial Gray
  • Manufacturer Catalog Number
    HBD3615HL-U
  • Manufacturer Upc Number
    15449053593
  • Maximum Air Flow
    14115 cfm
  • Mount Type
    Floor
  • Number Of Blades
    4
  • Number Of Speeds
    2
  • Phase
    1
  • Speed
    460 rpm
  • UPC_NO
    15449053593
  • Voltage
    115/230

Overview

Mfr description
HBD3615HL-U 36" 1 SPD 1 HP 115/230V 1-PH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought