Specifications
Dimensions
- Cord Length10 ft
- Diameter1/2 in.
- Overall Depth27 in.
- Overall Height50 in.
- Overall Width50 in.
- Weight192 lbs
Details
- Amperage7.3
- Blade MaterialAluminum
- Guard MaterialSteel
- Horsepower1/2 HP
- Housing ColorIndustrial Gray
- Manufacturer Catalog NumberHBD3623
- Manufacturer Upc Number15449636239
- Maximum Air Flow12100 cfm
- Mount TypeFloor
- Number Of Blades4
- Number Of Speeds1
- Phase1
- Speed500 rpm
- UPC_NO15449636239
- Voltage115
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)