Motion
HBD4213HL-U
The HBD Industrial Gray Fan
MI ITEM #12178506
MFR #HBD4213HL-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The HBD Industrial Gray Fan
MI ITEM #12178506
MFR #HBD4213HL-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HBD4213HL-U 42" 1 SPD 1/2 HP 115/230V 1-

Specifications

  • Diameter
    1/2 in.
  • Maximum Air Flow
    14445 cfm
  • Number Of Speeds
    1
  • Cord Length
    10 ft
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Housing Color
    Industrial Gray
  • Speed
    500 rpm
  • Voltage
    115/230
  • Amperage
    7.5
  • Phase
    1
  • Horsepower
    1/2 HP
  • Overall Depth
    27 in.
  • Overall Height
    54 in.
  • Overall Width
    54 in.
  • Manufacturer Catalog Number
    HBD4213HL-U
  • Manufacturer Upc Number
    15449053609
  • Weight
    229 lbs
  • Mount Type
    Floor
  • Number Of Blades
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text