Specifications
Dimensions
- Cord Length10 ft
- Diameter1/2 in.
- Overall Depth27 in.
- Overall Height54 in.
- Overall Width54 in.
- Weight238 lbs
Details
- Amperage13
- Blade MaterialAluminum
- Guard MaterialSteel
- Horsepower3/4 HP
- Housing ColorIndustrial Gray
- Manufacturer Catalog NumberHBD4214HL-X
- Manufacturer Upc Number15449053630
- Maximum Air Flow16900 cfm
- Mount TypeFloor
- Number Of Blades4
- Number Of Speeds1
- Phase3
- Speed505 rpm
- UPC_NO15449053630
- Voltage230/460
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)