Motion
HBPC3623
The HBPC Industrial Gray Fan
Mi Item #12178514
MFR #HBPC3623
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The HBPC Industrial Gray Fan
Mi Item #12178514
MFR #HBPC3623

Mfr description
HBPC3623 36" 2 SPD 1/2 HP 115V 1-PHASE O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    1/2 in.
  • Overall Depth
    27 in.
  • Overall Height
    50 in.
  • Overall Width
    50 in.
  • Weight
    192 lbs

Details

  • Amperage
    6
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Horsepower
    1/2 HP
  • Housing Color
    Industrial Gray
  • Manufacturer Catalog Number
    HBPC3623
  • Manufacturer Upc Number
    15449111125
  • Maximum Air Flow
    10900 cfm
  • Mount Type
    Floor
  • Number Of Blades
    3
  • Number Of Speeds
    1
  • Phase
    1
  • Speed
    825 rpm
  • UPC_NO
    15449111125
  • Voltage
    115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)