Motion
HBPC4213-230-1PH

TRIANGLE ENGINEERING
HBPC4213-230-1PH

The HBPC Industrial Gray Fan
Mi Item #12178516
MFR #HBPC4213-230-1PH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TRIANGLE ENGINEERING
HBPC4213-230-1PH

The HBPC Industrial Gray Fan
Mi Item #12178516
MFR #HBPC4213-230-1PH

Mfr description
HBPC4213-230-1PH 42" 1 SPD 1/2 HP 230V 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    1/2 in.
  • Overall Depth
    27 in.
  • Overall Height
    54 in.
  • Overall Width
    54 in.
  • Weight
    202 lbs

Details

  • Amperage
    3
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Horsepower
    1/2 HP
  • Housing Color
    Industrial Gray
  • Manufacturer Catalog Number
    HBPC4213-230-1PH
  • Manufacturer Upc Number
    15449050073
  • Maximum Air Flow
    13600 cfm
  • Mount Type
    Floor
  • Number Of Blades
    3
  • Number Of Speeds
    1
  • Phase
    1
  • Speed
    825 rpm
  • UPC_NO
    15449050073
  • Voltage
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)