Specifications
Dimensions
- Cord Length10 ft
- Diameter1/2 in.
- Overall Depth23 in
- Overall Height42 in.
- Overall Width23 in.
- Weight221 lbs
Details
- Blade MaterialAluminum
- Guard MaterialSteel
- Horsepower1 hp
- Housing ColorIndustrial Gray
- Manufacturer Upc Number15449054415
- Maximum Air Flow10600 cfm
- Mount Typewall
- Number Of Blades3
- Number Of Speeds1
- OscillatingNon-Oscillating
- Phase1
- Speed1140 rpm
- UPC_NO15449054415
- Voltage230
Overview
Mfr description
HV3015-W 30" 1 SPD 1 HP 230V 1-PHASE TOT