Motion
HV3015-Z
Jetair Industrial Gray Wall Fan
MI ITEM #12178558
MFR #HV3015-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jetair Industrial Gray Wall Fan
MI ITEM #12178558
MFR #HV3015-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HV3015-Z 30" 1 SPD 1 HP 460V 3-PHASE TOT

Specifications

  • Diameter
    1/2 in.
  • Maximum Air Flow
    10600 cfm
  • Number Of Speeds
    1
  • Blade Material
    Aluminum
  • Oscillating
    Non-Oscillating
  • Number Of Blades
    3
  • Mount Type
    wall
  • Cord Length
    10 ft
  • Guard Material
    Steel
  • Housing Color
    Industrial Gray
  • Speed
    1140 rpm
  • Phase
    3
  • Voltage
    460
  • Horsepower
    1 hp
  • Overall Depth
    23 in
  • Overall Height
    42 in.
  • Overall Width
    23 in.
  • Manufacturer Upc Number
    15449054507
  • Weight
    221 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text