Specifications
Dimensions
- Cord Length10 ft
- Diameter1/2 in.
- Overall Depth23 in
- Overall Height42 in.
- Overall Width23 in.
- Weight176 lbs
Details
- Blade MaterialAluminum
- Guard MaterialSteel
- Horsepower1 hp
- Housing ColorGreen
- Manufacturer Upc Number15449054712
- Maximum Air Flow10600 cfm
- Mount Typewall
- Number Of Blades3
- Number Of Speeds1
- OscillatingNon-Oscillating
- Phase3
- Speed1140 rpm
- UPC_NO15449054712
- Voltage460
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)