Motion
HVD3013-V
Cradled Jetaire Industrial Gray Fan
MI ITEM #12178578
MFR #HVD3013-V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cradled Jetaire Industrial Gray Fan
MI ITEM #12178578
MFR #HVD3013-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HVD3013-V 30" 1 SPD 1/2 HP 115V 1-PHASE

Specifications

  • Diameter
    1/2 in.
  • Maximum Air Flow
    7900 cfm
  • Number Of Speeds
    1
  • Cord Length
    10 ft
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Housing Color
    Industrial Gray
  • Speed
    1075 rpm
  • Voltage
    115
  • Amperage
    8
  • Phase
    1
  • Horsepower
    1/2 HP
  • Overall Depth
    28 in.
  • Overall Height
    52 in.
  • Overall Width
    52 in.
  • Manufacturer Catalog Number
    HVD3013-V
  • Manufacturer Upc Number
    15449127478
  • UPC_NO
    15449127478
  • Weight
    221 lbs
  • Mount Type
    Floor
  • Number Of Blades
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought