Motion
PC4815-230-3PH

TRIANGLE ENGINEERING
PC4815-230-3PH

Portable Cooler HD Industrial Gray Fan
Mi Item #12178613
MFR #PC4815-230-3PH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TRIANGLE ENGINEERING
PC4815-230-3PH

Portable Cooler HD Industrial Gray Fan
Mi Item #12178613
MFR #PC4815-230-3PH

Mfr description
PC4815-230-3PH 48" 1 SPD 1 HP 230V 3-PHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    1/2 in.
  • Overall Depth
    25 in.
  • Overall Height
    52 in.
  • Overall Width
    52 in.
  • Weight
    193 lbs

Details

  • Amperage
    9.1
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Horsepower
    1 HP
  • Housing Color
    Industrial Gray
  • Manufacturer Catalog Number
    PC4815-230-3PH
  • Manufacturer Upc Number
    15449050035
  • Maximum Air Flow
    19100 cfm
  • Mount Type
    Floor
  • Number Of Blades
    3
  • Number Of Speeds
    1
  • Phase
    3
  • Speed
    19100 rpm
  • UPC_NO
    15449050035
  • Voltage
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)