Motion
PVI3614-X
The PVI Series Galvanized Fan
MI ITEM #12178636
MFR #PVI3614-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The PVI Series Galvanized Fan
MI ITEM #12178636
MFR #PVI3614-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVI3614-X 36" 1 SPD 3/4 HP 230/460V 3-PH

Specifications

  • Diameter
    1/2 in.
  • Maximum Air Flow
    11100 cfm
  • Number Of Speeds
    1
  • Cord Length
    10 ft
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Housing Color
    Galvanized
  • Speed
    540 rpm
  • Voltage
    230/460
  • Amperage
    6.5
  • Phase
    3
  • Horsepower
    3/4 HP
  • Overall Depth
    24 in.
  • Overall Height
    44 in.
  • Overall Width
    44 in.
  • Manufacturer Catalog Number
    PVI3614-X
  • Manufacturer Upc Number
    15449054774
  • UPC_NO
    15449054774
  • Weight
    136 lbs
  • Mount Type
    Floor
  • Number Of Blades
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought