Motion
PVI3616-W
The PVI Series Galvanized Fan
MI ITEM #12178640
MFR #PVI3616-W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The PVI Series Galvanized Fan
MI ITEM #12178640
MFR #PVI3616-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVI3616-W 36" 1 SPD 1 1/2 HP 230V 1-PHAS

Specifications

  • Diameter
    1/2 in.
  • Maximum Air Flow
    13110 cfm
  • Number Of Speeds
    1
  • Cord Length
    10 ft
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Housing Color
    Galvanized
  • Speed
    723 rpm
  • Voltage
    230
  • Amperage
    7.5
  • Phase
    1
  • Horsepower
    1 1/2 HP
  • Overall Depth
    30 in.
  • Overall Height
    44 in.
  • Overall Width
    44 in.
  • Manufacturer Catalog Number
    PVI3616-W
  • Manufacturer Upc Number
    15449053104
  • UPC_NO
    15449053104
  • Weight
    217 lbs
  • Mount Type
    Floor
  • Number Of Blades
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought