Specifications
Dimensions
- Cord Length10 ft
- Diameter1/2 in.
- Overall Depth30 in.
- Overall Height44 in.
- Overall Width44 in.
- Weight154 lbs
Details
- Blade MaterialAluminum
- Guard MaterialSteel
- Horsepower1 1/2 HP
- Housing ColorGalvanized
- Manufacturer Catalog NumberPVI3616-X
- Manufacturer Upc Number15449054798
- Maximum Air Flow13110 cfm
- Mount TypeFloor
- Number Of Blades4
- Number Of Speeds1
- Phase3
- Speed723 rpm
- UPC_NO15449054798
- Voltage230/460
Overview
Mfr description
PVI3616-X 36" 1 SPD 1 1/2 HP 230/460V 3-