Overview
Mfr description
PVI4214-W 42" 1 SPD 3/4 HP 230V 1-PHASE
Specifications
- Diameter1/2 in.
- Maximum Air Flow14600 cfm
- Number Of Speeds1
- Cord Length10 ft
- Blade MaterialAluminum
- Guard MaterialSteel
- Housing ColorGalvanized
- Speed565 rpm
- Voltage230
- Amperage6.5
- Phase1
- Horsepower3/4 HP
- Overall Depth24 in.
- Overall Height50 in.
- Overall Width50 in.
- Manufacturer Catalog NumberPVI4214-W
- Manufacturer Upc Number15449053142
- UPC_NO15449053142
- Weight245 lbs
- Mount TypeFloor
- Number Of Blades4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data